Spesifikasi
| Mass (kg) | 4.2 |
|---|---|
| Cracking Pressure | 0.2 [2] |
| Connection Method | Gasket Mounting Type |
| Nominal Diameter | 3/4 |
| Fluid Used | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 75 |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Operating Pressure (kgf/cm²) | 210 |
| format | H series throttle valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/hnP103620635-1.jpg)
