Spesifikasi
| format | S series throttle valve |
|---|---|
| Connection Method | Gasket Mounting Type |
| Mass (kg) | 0.6 |
| Nominal Diameter | 1/4 |
| Abstract | With Temperature compensation |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 10 |
| Maximum Pressure (kgf/cm²) | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
With the temperature compensation, the set flow rate is kept constant even if the oil temperature changes. A structure with very little leakage when fully closed.Ulasan Produk
Tidak ada ulasan




















































































































































