Spesifikasi
| Piping Port Size | M5 x 0.8 |
|---|---|
| Actuation Method | Pin lever Holding Type |
| Effective Area CV Value (mm²) | 2.5 (0.12) |
| Accessories | Lock Nut (110-21A), lock washers (100-35) one of each |
| Fluid Used | Air |
| Number of Ports | 5 |
| Operating Temperature Range (°C) | 0 to 60 |
| Proof Pressure (MPa) | 1.35 |
| Refueling | Required (turbine oil Class 1 (ISO VG32) or its equivalent) |
| Working Pressure Range (MPa) | 0 to 0.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































