Spesifikasi
| Control Port | P Port |
|---|---|
| Nominal Diameter | 1/4 |
| Mass (kg) | 1.2 |
| Control Flow Rate (L/minute) | 0.1 to 60 (when the Pressure difference between the inlet and Outlet is 7MPa or less). 0.3 to 60 (when Pressure difference between inlet and Outlet is 25MPa or less) |
| Fluid Used | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 20 |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Operating Pressure (kgf/cm²) | 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
A hydraulic unit can be assembled by stacking stack valves on The manifold block. Easy circuit change. Miniaturization of hydraulic equipment.Ulasan Produk
Tidak ada ulasan




















































































































































