Spesifikasi
| Applicable Hose Inner Diameter x Outer Diameter (phi mm) | 15X20 |
|---|---|
| Mass (kg) | 4.1 |
| Material | Stainless Steel (SUS304) |
| Abstract | Reel only |
| Dimensions (Width W x Depth D x Height H) (mm) | 366 x 413 x 405 |
| Accessories | Stainless Steel petal, nozzle connector x 1, Hose band x 2 |
| TRUSCO Number | 106-5181 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Stainless steel 20m roll. Pursuing ease of use and beauty. Comes with a hose guide that doesn't get dirty when winding the hose. Large leg rubber with excellent stability. Large handle for easy winding. Double packing system with no water leakage at the seal part.Ulasan Produk
Tidak ada ulasan




















































































































































