Spesifikasi
| Mass (kg) | 5.8 |
|---|---|
| Abstract | Reel only |
| Dimensions (Width W x Depth D x Height H) (mm) | 440 x 490 x 477 |
| Hose Length (m) | 40 |
| Accessories | With Power handle and Stainless Steel pedal |
| TRUSCO Number | 106-5203 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Comes with a hose guide that doesn't get dirty when winding the hose. Large leg rubber with excellent stability. Large handle for easy winding. Double packing system with no water leakage at the seal part.Ulasan Produk
Tidak ada ulasan




















































































































































