Spesifikasi
| Starting Current (A) (50/60Hz) | 26/24 |
|---|---|
| Operating Range at Room Temperature (°C), Humidity (%) | 25 (50) to 45 (40) |
| Type | Floor standing, slim Type |
| Blower Output (W) | 200 |
| Swing | None |
| Filter | Resin net |
| Blower Cold Air Volume (m³/minute) | (Strong) 5.7/6.6, (weak) 5.0/5.3 |
| Blower Exhaust Heat Side Air Volume (m³/minute) | (Strong) 11.5/13.5, (weak) 11/11 |
| External dimensions (width W x depth D x height H) (mm) | 430 x 390 x 1050 |
| Used refrigerant | New refrigerant R407C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For spot cooling of a small number of people in factories, workshops, etc.
Feature
Slim type space-saving design Easy to move with casters Little drain function (drainage treatment approximately once a week), extended drainage treatment cycle High/low two-stage switching of airflow Possible. Even at the same cold air blowing temperature, it feels cooler due to the temperature effect in the strong air flow. The outlet can be manually rotated. You can easily change the direction of the duct by simply touching the outlet duct.Ulasan Produk
Tidak ada ulasan




















































































































































