Daikin Spot Air Conditioner Crisp Automatic Swing Type

Sebelum PPN:
Rp27.999.900
Spesifikasi
Power Supply (V)Single-phase 100V
SwingYes
Blower Output (W)147
Blower Cold Air Volume (m³/minute)(Strong) 5.7/6.6, (weak) 5.0/5.3
Operating Range at Room Temperature (°C), Humidity (%)25 (50) to 45 (40)
Compressor (kW)Hermetic rotary Output 0.5
Cooling Capacity (50/60Hz) (kW)2.2/2.5
Power Consumption (W)710/880
Protective deviceFan Motor Protection thermo compressor overLoad coercive device, the compressor Protection Timer
Starting Current (A) (50/60Hz)26/24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fully closed fan motor adopted. Safe even in a factory with a lot of dust and dust. Prevents dust and other intrusions that can cause malfunctions. -The body casing is made of steel plate that is resistant to impact. -Smooth body movement and direction change with 4 wheel movable casters. -Operability and visibility are improved by inclining the main unit operation part by 10 degree .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait