Spesifikasi
| Applicable Fluid | Petroleum hydraulic oil |
|---|---|
| Connection Method | Gasket Mounting Type |
| Spool Format | Spring center Type |
| Allowable Back Pressure (MPa) | (External drain Type) 21; (internal drain Type) 10 |
| Allowable Back Pressure (kgf/cm²) | (External drain Type)210; (internal drain Type) 100 |
| Maximum Flow Rate (L/minute) | 120 |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Operating Pressure (kgf/cm²) | 210 |
| Nominal Diameter | 3/8 |
| Pilot Pressure (MPa) | 0.45 to 21 |
| Pilot Pressure (kgf/cm²) | 4.5 to 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
With a shockless spool, the load can be smoothly reversed and stopped. In addition to dustproof and waterproof structure compliant with IEC Pub529 IP65, it is ideal as equipment for European safety planning (CE).Ulasan Produk
Tidak ada ulasan



















































































































































/qwP103618968-1.jpg)
