Daikin Solenoid Pilot Operated Valve

Sebelum PPN:
Rp8.499.900
Spesifikasi
Power Supply (V)AC200 (50/60Hz), AC220V (60Hz)
Applicable FluidPetroleum hydraulic oil
Nominal Diameter3/4
Connection MethodGasket Mounting Type
Actuation MethodSpool: Spring offset Type (with SOL.b)
Maximum Flow Rate (L/minute)150
formatJ series electroMagnetic pilot Switching valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
Highly reliable KSO-G02 is adopted for the pilot valve, so long life and reliable operation can be obtained. In addition to dust- and water-proof construction conforming to IEC Pub529 IP65, it is ideal for equipment that complies with European safety standards (CE).

Ulasan Produk

Tidak ada ulasan