Sebelum PPN:
Rp1.399.900 - Rp1.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Operating Pressure (MPa) | 1.5 |
|---|---|
| Color | Pink Purple |
| Material | Soft polyurethane resin |
| Characteristic | Cold/breakdown Voltage/flexibility/smoothness |
| Fluid Used | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For air work.
Feature
Resistant to cold and soft at -20 degree Celsius . The hose is slippery and smooth. There is little curl and it will not jump up. Stable pressure resistance. Includes one-touch lock coupling (socket) and purge plug (with residual pressure release mechanism). With one-touch coupler and purge plug.Ulasan Produk
Tidak ada ulasan




















































































































































