Spesifikasi
| Maximum Pressure (MPa) | 7 |
|---|---|
| Nominal Diameter | 1/8 |
| Cracking Pressure (MPa) | 0.1 |
| Mounting | Gasket Type |
| TRUSCO Number | 364-9652 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A check valve is built-in. Control flow is in one direction and free flow is in the reverse direction. Since the check valve leaks little, it is possible to adjust the minute flow rate until it is fully closed. Turning the flow adjustment handle counterclockwise increases the flow rate. After adjusting the flow rate, tighten the handle fixing screw so that the adjustment position does not move.Ulasan Produk
Tidak ada ulasan




















































































































































