Spesifikasi
| Nominal Diameter | 1/8 |
|---|---|
| Mass (kg) | 0.1 |
| Connection Method | Screw Connection Type |
| format | Small throttle valve with check valve |
| Cracking Pressure (MPa) | 0.1 |
| Cracking Pressure (kgf/cm²) | 1 |
| Maximum Pressure (kgf/cm²) | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A check valve is built-in. Control flow is in one direction and free flow is in the reverse direction.Ulasan Produk
Tidak ada ulasan



















































































































































/noP103618852-1.jpg)
