Spesifikasi
| Connection Method | Screw Connection Type |
|---|---|
| Nominal Diameter | 3/4 |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Cracking Pressure (MPa) | 0.04 |
| Cracking Pressure (kgf/cm²) | 0.4 |
| Mass (kg) | 1.7 |
| Maximum Flow Rate (L/minute) | 200 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
| format | J series right Angle check valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
When the cracking pressure is reached, the check valve is pushed open to allow oil to flow only in one direction and prevent reverse flow.Ulasan Produk
Tidak ada ulasan




















































































































































