Spesifikasi
| Mass (g) | 84 |
|---|---|
| Applicable Model | SP-107A-AB-3 |
| Filtration (µm) | 3 |
| Operating Temperature Limit (°C) | 3 to 40 |
| TRUSCO Number | 323-4801 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
This first filter removes over 95% of water and oil droplets. The same vacuum condition as the tornado occurs, and the water droplets that were not removed by the first filter are vaporized to a maximum of 15% humidity (0.7 MPa) dry air.Ulasan Produk
Tidak ada ulasan




















































































































































