Spesifikasi
| Fluid Used | Air |
|---|---|
| Thread Type | Rc |
| Dimensions (Width W x Depth D x Height H) (mm) | 103 x 45 x 210 |
| Working Pressure Range (MPa) | 0.3 to 1.75 |
| Mass (kg) | 0.9 |
| Filtration (µm) | 3 |
| Maximum Flow Rate (L/minute) | 750 (at the Time of 0.7MPa) |
| Operating Temperature Range (°C) | 5 to 60 |
| Set Pressure Unit | MPa |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A dry filter that removes zero water droplets, zero freezing and 99% oil droplets. The two-stage filtration system + chamber of the first filter and the second filter provides dry compressed air that does not contain impurities, oil droplets and water droplets, protects the air equipment and does not cause freezing.Ulasan Produk
Tidak ada ulasan




















































































































































