Daikin Relief Valve (Screw Connection Type)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Nominal Diameter1/4
Mass (kg)1.8
formatH series direct acting relief valve
Applicable FluidPetroleum hydraulic oil, water, glycol hydraulic oil
Connection MethodScrew Connection Type
Maximum Flow Rate (L/minute)12
Pressure Adjustment Range (MPa)0.9 to 7
Pressure Adjustment Range (kgf/cm²)9 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The override pressure is small and the performance is almost the same as the pilot operated type. Anti-vibration structure prevents chattering even at high pressures.

Ulasan Produk

Tidak ada ulasan