Spesifikasi
| Mass (kg) | 2.5 |
|---|---|
| Nominal Diameter | 3/8 |
| Connection Method | Gasket Mounting Type |
| format | S series direct acting relief valve |
| Maximum Flow Rate (L/minute) | 30 |
| Pressure Adjustment Range (MPa) | 0.3 to 7 |
| Pressure Adjustment Range (kgf/cm²) | 3 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
The override pressure is small, and it has almost the same performance as the pilot operated type. The chattering does not occur even at high pressure due to the anti-vibration structure. A wide range of pressure adjustment is possible, and pressure adjustment in the low pressure range is easy.Ulasan Produk
Tidak ada ulasan



















































































































































/bnP103617419-1.jpg)
