Spesifikasi
| Nominal Diameter | 3/4 |
|---|---|
| format | J series pilot opeRated relief valve |
| Mass (kg) | 6 |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Connection Method | Gasket Mounting Type |
| Maximum Flow Rate (L/minute) | 170 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
Stable pressure control over a wide range of flow rate, also works as a safety valve. If a relief valve for remote control is connected to the vent port, the main circuit pressure can be controlled remotely. Vent port can be used to function as an unload valve.Ulasan Produk
Tidak ada ulasan



















































































































































/b4P103617400-1.jpg)
