Spesifikasi
| Mass (kg) | 2.6 |
|---|---|
| Nominal Diameter | 1/4 |
| format | H series direct acting relief valve |
| Connection Method | Gasket Mounting Type |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 12 |
| Pressure Adjustment Range (MPa) | 0.9 to 7 |
| Pressure Adjustment Range (kgf/cm²) | 9 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Ulasan Produk
Tidak ada ulasan



















































































































































/ayP103617394-1.jpg)
