Spesifikasi
| Overall Length (mm) | 84 |
|---|---|
| Port Size | 1/4 |
| Pressure Gauge Port Size | RC1/8 |
| Set Pressure Range (MPa) | 0.04 to 0.83 |
| Ambient and Fluid Temperature (°C) | 5 to 65 |
| Fluid Used | Compressed Air |
| Maximum Flow Rate (L/minute) | 500 |
| Maximum Operating Pressure (MPa) | 2.06 |
| Type | With relief Mechanism |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Miniature%20Type/agP103617376-1.jpg)
