Spesifikasi
| Indicator Light | ON when the red LED neon Lamp |
|---|---|
| Load current (mA) | 2 to 200 |
| Load voltage (V) | AC85 to 250 (r.m.s) |
| Ambient Temperature (°C) | 0 to 60 |
| Insulation resistance (M omega ) | 100 Min. (at DC500V megger, Case - between the lead Wire end) |
| Leakage Current (mA) | 1Max.. (At the Time AC100V), 2Max.. (At the Time AC200V) |
| Mass (g) | 60 |
| Shock Resistance | 294.2m/s² (non-repeating) |
| Wiring Method | 2-Wire |
| Withstand Voltage | 500V AC (50/60 Hz) 1 Minute (Case - between the lead Wire end) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































