Spesifikasi
| Mass (g) | 80 |
|---|---|
| Effective Area CV Value (mm²) | P -> A/30 (1.32), A -> R/37 (1.66) |
| Maximum Operating Frequency (Hz) | 10 |
| Piping Port Size | RC1/4 |
| Working Pressure Range (MPa) | 0.07 to 0.9 |
| Fluid Used | Air |
| Operating Temperature Range (°C) | 5 to 60 |
| Proof Pressure (MPa) | 1.35 |
| Refueling | Unnecessary |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/3aP103617118-1.jpg)
