Spesifikasi
| Maximum Width (mm) | 37 |
|---|---|
| Mounting Method | Bracket |
| Material | Steel |
| Mass (g) | 275 |
| Maximum Height (mm) | 135 |
| Accessories | Mounting Nut M20 |
| Maximum Length (mm) | 115 |
| Stroke (mm) | 38.1 |
| Tightening Pressure (kN) | 1.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.
Feature
Push/pull toggle clamp for bracket mounting.Ulasan Produk
Tidak ada ulasan




















































































































































