Spesifikasi
| Maximum Height (mm) | 101.6 |
|---|---|
| Maximum Length (mm) | 156.8 |
| Maximum Width (mm) | 50 |
| Material | Steel |
| Tightening Pressure (kN) | 1.7 |
| Mounting Method | Flange |
| Mass (g) | 275 |
| Stroke (mm) | 101.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
U-shaped hook-shaped bar hooks a fixed object and clamps it. Can be used as machine parts.
Feature
Hook type toggle clamp.Ulasan Produk
Tidak ada ulasan




















































































































































