Spesifikasi
| Connection Method | Gasket Mounting Type |
|---|---|
| format | J series Pressure reducing valve |
| Mass (kg) | 3.9 |
| Fluid Used | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 50 |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Operating Pressure (kgf/cm²) | 210 |
| Nominal Diameter | 3/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Ulasan Produk
Tidak ada ulasan



















































































































































/n8P103616836-1.jpg)
