Spesifikasi
| Nominal Diameter | 3/4 |
|---|---|
| format | J series Pressure reducing valve |
| Mass (kg) | 6.6 |
| Connection Method | Gasket Mounting Type |
| Fluid Used | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 120 |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Operating Pressure (kgf/cm²) | 210 |
| Pressure Adjustment Range (MPa) | 0.8 to 7 |
| Pressure Adjustment Range (kgf/cm²) | 8 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Ulasan Produk
Tidak ada ulasan



















































































































































/mzP103616827-1.jpg)
