Spesifikasi
| Electric Motor (kW) | 2.20 (4P) |
|---|---|
| Mass (kg) | 55 |
| External Dimensions (mm) | 319 x 563 x 494 |
| Noise Level (dB) | 67 |
| Capacity (L) | (Oil tank) 20 |
| Discharge Rate at 50/60Hz (L/minute) | 20/25 |
| Maximum Working Pressure (MPa) | 6.9 |
| Pump Capacity (cm³/rev) | 14.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Low noise and low oil temperature. There are abundant optional parts. System can be installed. Equipped with proven V series high efficiency piston. Maintainability has been further improved, enabling long-term use with peace of mind. Easy maintenance.Ulasan Produk
Tidak ada ulasan




















































































































































