Spesifikasi
| Nominal Diameter | 3/8 |
|---|---|
| Mass (kg) | 3.3 |
| Connection Method | Gasket Mounting Type |
| format | J series pilot check valve |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Cracking Pressure (MPa) | 0.2 |
| Cracking Pressure (kgf/cm²) | 2 |
| Maximum Flow Rate (L/minute) | 60 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
When the cracking pressure is reached, the check valve is pushed open and oil flows in only one direction. It is also possible to push up the check valve and flow oil in the reverse direction by the pilot pressure from the outside.Ulasan Produk
Tidak ada ulasan




















































































































































