Muromoto Tekko Nile Carl Horse

Sebelum PPN:
Rp919.900
Spesifikasi
Dimensions a (mm)300
Minimum Dimensions (mm)1900
Straight Part (mm)100/1500
nippleG1/4 (Female Thread)
AbstractCurl Hose
CurLED Part (mm)300
CharacteristicOil Resistance, chemical Resistance, heat Resistance
Curl Outer Diameter (phi mm)28
Use Range (m)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
A urethane air hose that takes advantage of the properties of polyurethane resin. Excellent flexibility, elasticity, oil resistance, chemical resistance, wear resistance, heat resistance, operability, etc.

Ulasan Produk

Tidak ada ulasan