Spesifikasi
| Capacity (L) | (Oil tank) 10 |
|---|---|
| Pressure Adjustment Range (MPa) | 0.8 to 3.5 |
| Noise Level (dB) | 65 |
| Electric Motor (kW) | 0.75 (4P) |
| External Dimensions (mm) | 325 x 290 x 510 |
| Discharge Rate at 50/60Hz (L/minute) | 6 to 11/7 to 14 |
| Mass (kg) | 35 |
| Maximum Operating Pressure (MPa) | 3.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A lightweight and compact design has been realized. Low noise: A pump and an electric motor are installed inside the tank, and the tank itself becomes a sound insulation wall, so noise does not escape to the outside. Low oil temperature rise: Employs a hollow tank system with a large radiation area, and uses an electric motor cooling fan to forcibly cool the tank inner wall and pump surface to suppress oil temperature rise. Compact design: Because of the compact design, installation space can be reduced.Ulasan Produk
Tidak ada ulasan




















































































































































