Spesifikasi
| Connection Method | Gasket Mounting Type |
|---|---|
| format | J series manually opeRated valve |
| Nominal Diameter | 1/4 |
| Mass (kg) | 1.4 |
| Allowable Back Pressure (MPa) | 7 |
| Allowable Back Pressure (kgf/cm²) | 70 |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 30 |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Operating Pressure (kgf/cm²) | 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
A directional control valve that switches the oil flow direction by directly operating the spool with a manual lever.Ulasan Produk
Tidak ada ulasan



















































































































































/phP103614917-1.jpg)
