Spesifikasi
| Material | Steel |
|---|---|
| Tightening Pressure (kN) | 2.8 |
| Clamp Arm Movement Angle (Degree) | 86 |
| Maximum Width (mm) | 59 |
| Maximum Height (mm) | 175 |
| Handle Operation Angle (Degrees) | 75 |
| Accessories | M8 x 65 spindle |
| Mass (g) | 500 |
| Maximum Length (mm) | 260 |
| Mounting Method | Flange |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.
Feature
Versatile downward pressing type toggle clamp.Ulasan Produk
Tidak ada ulasan




















































































































































