Spesifikasi
| Dimensions (Width W x Depth D x Height H) (mm) | 199 x 103.5 x 404 |
|---|---|
| Working Pressure Range (MPa) | 0.3 to 0.97 |
| Fluid Used | Air/nitrogen |
| Conform | M-105-1F (first Filter, Stainless Steel Filter), M-105-2F-3 (second Filter, special cotton Filter) |
| Filtration (µm) | 5 |
| Mass (kg) | 6.2 |
| Maximum Flow Rate (L/minute) | 3000 (at the Time of 0.7Mpa) |
| Operating Temperature Range (°C) | 5 to 60 |
| Port Size | 1 |
| TRUSCO Number | 327-4900 |
| Thread Type | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Precision machinery, measuring equipment, food processing equipment, and other equipment that requires clean air.
Warning
- Sample image (Please check the specifications of each part number for details).Feature
No water drops/freezing. 99% of oil droplets can be removed. Built-in auto drain. Compressed air can be used. Particle removal rate of 3 micro m or more is 100%, 1 micro m removal rate is 50% or more.Ulasan Produk
Tidak ada ulasan




















































































































































