Spesifikasi
| Mass (kg) | 0.8 |
|---|---|
| Filter drain Outlet | With drain Cock |
| Drain Cock | Auto |
| Working Pressure Range (MPa) | 0.3 to 0.7 |
| Fluid Used | Air/nitrogen |
| Maximum Flow Rate (L/minute) | 750 (at the Time of 0.7MPa) |
| Operating Temperature Range (°C) | 3 to 40 |
| Set Pressure Unit | MPa |
| TRUSCO Number | 401-1961 |
| Thread Type | Rp |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Food/Pharmaceuticals/Cosmetics/Medical equipment/Electronic equipment manufacturing/Semiconductors/Ionizers/Packaging machines/Precision measuring instruments/Ultra clean air blow/Paper making/Other applications that require ultra clean air
Feature
Can be used in a wide range of fields as a general-purpose filter. Ideal for food, medical and cosmetic manufacturers! Transparent polycarbonate body with visible dirt. Supplying ultra-dry air with a humidity of about 15% based on the tornado principle. Special design saves pressure loss and saves energy. Antibacterial element. Replacement of the filter element is only 20 seconds! Easy screw structure and no tools required. Reliable operation and built-in auto drain.Ulasan Produk
Tidak ada ulasan




















































































































































