Spesifikasi
| Mass (kg) | 0.39 |
|---|---|
| Maximum stroke (mm) | 30 |
| Operating Temperature Range (°C) | 0 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Compact and lightweight. High performance hydraulic cylinder speed controller. Enclosed hydraulic oil has little change in viscosity with temperature, and the change in set speed is minimal. Easy installation without piping or wiring.Ulasan Produk
Tidak ada ulasan




















































































































































