Spesifikasi
| Electric Motor (kW) | 2.2 (4P) |
|---|---|
| Maximum Operating Pressure (MPa) | 7 |
| Capacity (L) | (Oil tank) 20 |
| Discharge Rate at 50/60Hz (L/minute) | 15 |
| External Dimensions (mm) | 460 x 320 x 595 |
| Mass (kg) | 40 |
| Maximum Flow Rate (L/minute) | 15 |
| Motor Capacity (kW) | 2.20 equivalent |
| Noise Level (dB) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
We realized the fusion of hydraulic and inverter technology. Power consumption during holding or standby has been reduced by 50%. (Compared with our products) Inverter technology prevents oil temperature rise and reduces noise. Received the Japan Pneumatic and Pneumatic Society Technology Development Award. Received the Japan Machinery Federation Chairman's Award.Ulasan Produk
Tidak ada ulasan




















































































































































