Spesifikasi
| Mass (kg) | 3.9 |
|---|---|
| Free Flow Rate ANR (L/minute) | 30 |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Cracking Pressure (MPa) | 0.035 |
| Cracking Pressure (kgf/cm²) | 0.35 |
| Maximum Flow Rate (L/minute) | 30 |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Operating Pressure (kgf/cm²) | 210 |
| Nominal Diameter | 1/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
With pressure and temperature compensation, the set flow rate is kept constant even when the load pressure and oil temperature change. The flow adjustment handle rotates 4 times, making fine adjustment and resetting easy. Control from minute flow to large flow. Options such as a flow adjustment handle lock key and a jumping prevention mechanism are available.Ulasan Produk
Tidak ada ulasan




















































































































































