Spesifikasi
| Proof Pressure (MPa) | 1.47 |
|---|---|
| Set Pressure Unit | MPa |
| Overall Length (mm) | 198.5 |
| Body Material | Zinc die-cast |
| Filtration (µm) | 5 |
| Pressure Gauge | With Pressure gauge |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Compact 5 micro m air filter and compact regulator. A pressure gauge with a preset marker is standard equipment.Ulasan Produk
Tidak ada ulasan




















































































































































