Spesifikasi
| format | J series direct acting relief valve |
|---|---|
| Nominal Diameter | 1/4 |
| Connection Method | Screw Connection Type |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Mass (kg) | 1.5 |
| Maximum Flow Rate (L/minute) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
Used for remote operation by connecting to the vent port of a pilot operated pressure control valve such as a relief valve or pressure reducing valve.Ulasan Produk
Tidak ada ulasan



















































































































































/lmP103606778-1.jpg)
