Daikin Control Valve (Gasket Mounting Type)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Connection MethodGasket Mounting Type
Mass (kg)1.5
Nominal Diameter1/4
Applicable FluidPetroleum hydraulic oil, water, glycol hydraulic oil
Maximum Flow Rate (L/minute)1.2
Pressure Adjustment Range (MPa)0.8 to 7
Pressure Adjustment Range (kgf/cm²)8 to 70
formatJ series direct acting relief valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
Used for remote operation by connecting to the vent port of a pilot operated pressure control valve such as a relief valve or pressure reducing valve.

Ulasan Produk

Tidak ada ulasan