Spesifikasi
| Nominal Diameter | 1/4 |
|---|---|
| Pressure Change Screw Rotation (MPa) | 1.8 (/1rotation) |
| Conform | Fluid: Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 40 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
| Pressure Adjustment Range (MPa) | 3.5 to 16 |
| Pressure Adjustment Range (kgf/cm²) | 35 to 160 |
| Pressure Change Screw Rotation (kgf/cm²) | 18 (/1rotation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
A control valve with a modular control structure and a stack structure.Ulasan Produk
Tidak ada ulasan




















































































































































