Daikin 02 Series Stack Type Pilot Check Valve

Sebelum PPN:
Rp1.999.900
Spesifikasi
Control PortC Port
Mass (kg)1.1
Area ratioThe pilot piston 2.7: check valve 1
Nominal Diameter1/4
ConformFluid: Petroleum hydraulic oil, water, glycol hydraulic oil
Cracking Pressure (MPa)0.5
Cracking Pressure (kgf/cm²)5
Maximum Flow Rate (L/minute)40
Maximum Operating Pressure (MPa)25
Maximum Operating Pressure (kgf/cm²)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
A control valve with a modular control structure and a stack structure.

Ulasan Produk

Tidak ada ulasan