Spesifikasi
| Mass (kg) | 1.1 |
|---|---|
| Area ratio | The pilot piston 2.7: check valve 1 |
| Control Port | A Port |
| Nominal Diameter | 1/4 |
| Conform | Fluid: Petroleum hydraulic oil, water, glycol hydraulic oil |
| Cracking Pressure (MPa) | 0.5 |
| Cracking Pressure (kgf/cm²) | 5 |
| Maximum Flow Rate (L/minute) | 40 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
A control valve with a modular control structure and a stack structure.Ulasan Produk
Tidak ada ulasan




















































































































































