Spesifikasi
| Mass (kg) | 0.9 |
|---|---|
| Nominal Diameter | 1/4 |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 40 |
| Maximum Operating Pressure (MPa) | 35 |
| Maximum Operating Pressure (kgf/cm²) | 350 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A control valve with a modular control structure and a stack structure.Ulasan Produk
Tidak ada ulasan




















































































































































