Spesifikasi
| Control Port | P Port |
|---|---|
| Mass (kg) | 3.4 |
| Nominal Diameter | 3/8 |
| Conform | Fluid: Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 80 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
| Pressure Adjustment Range (MPa) | 3.5 to 25 |
| Pressure Adjustment Range (kgf/cm²) | 35 to 250] |
| Pressure Change Screw Rotation (MPa) | 7.9 (/1rotation) |
| Pressure Change Screw Rotation (kgf/cm²) | 79 (/1rotation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A control valve with a modular control structure and a stack structure.Ulasan Produk
Tidak ada ulasan




















































































































































