Spesifikasi
| Control Port | B |
|---|---|
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Cracking Pressure (MPa) | 0.075 |
| Cracking Pressure (kgf/cm²) | 0.75 |
| Mass (kg) | 3.9 |
| Maximum Flow Rate (L/minute) | 80 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
| Nominal Diameter | 3/8 |
| Pressure Adjustment Range (MPa) | 0.5 to 3.5 |
| Pressure Adjustment Range (kgf/cm²) | 5 to 35] |
| Pressure Change Screw Rotation (MPa) | 0.33 (/1rotation) |
| Pressure Change Screw Rotation (kgf/cm²) | 3.3 (/1rotation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































