Spesifikasi
| Nominal Diameter | 1/4 |
|---|---|
| Mass (kg) | 2 |
| Control Flow Rate (L/minute) | 0.1 to 40 (when the Pressure difference between the inlet and Outlet is 7MPa or less). 0.5 to 40 (when the Pressure difference between the inlet and Outlet is 25MPa or less) |
| Control Port | A, B Port |
| Cracking Pressure (MPa) | Chuck valve: 0.08 |
| Cracking Pressure (kgf/cm²) | Chuck valve: 0.8 |
| Fluid Used | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Maximum Flow Rate (L/minute) | 40 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Ulasan Produk
Tidak ada ulasan




















































































































































