Spesifikasi
| Mass (kg) | 1.4 |
|---|---|
| Pressure Change Screw Rotation (MPa) | 1.05 (/1rotation) |
| Adjustment Screw | Mounting Direction/B Port Side regulating |
| Applicable Fluid | Petroleum hydraulic oil, water, glycol hydraulic oil |
| Control Port | B |
| Cracking Pressure (MPa) | 0.05 |
| Cracking Pressure (kgf/cm²) | 0.5 |
| Maximum Flow Rate (L/minute) | 40 |
| Maximum Operating Pressure (MPa) | 25 |
| Maximum Operating Pressure (kgf/cm²) | 250 |
| Nominal Diameter | 1/2 |
| Pressure Adjustment Range (MPa) | 0.7 to 14 [7 to 140] |
| Pressure Adjustment Range (kgf/cm²) | 7 to 140 |
| Pressure Change Screw Rotation (kgf/cm²) | 10.5 (/1rotation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































