AS ONE Ultra Stirrer Digital

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number1-5917-22
Dimensions (mm)200×200×99
MagnetNeodymium magnet (Φ19×10mm)×10 pieces
MaterialTop Plate/Body Exterior/Stainless Steel (SUS304)
MotorDC brushless motor
Power Cord (m)2.5 (with 3P plug and 2P conversion adapter)
Power Supply (V)100 (AC) (50/60Hz)
Stirring capacity (L)20
Surface Magnetic Flux Density (T)0.45×10
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By arranging 10 powerful neodymium magnets so that the lines of magnetic force extend upward, stirring is possible even when a water bath is placed.
Strong magnets and powerful DC brushless motors not only stir high-viscosity samples, but also support large stir bars (100 mm or more in length).
The exterior is made of stainless steel and has excellent chemical resistance, and it has a structure that makes it difficult for liquids to enter the body.
Thanks to feedback control, the rotation speed is stable even if the viscosity changes.
The position of the container on the top plate is displayed by laser processing instead of printing, so it is difficult to erase during use and has excellent durability.
Accurate rotation speed can be set by digital display.

Ulasan Produk

Tidak ada ulasan